{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 160 mm | |
suitable for colour code | TC; LC; HD-Allmatic; HD-HOLEX; Basic; HiPo; NC8; Titan2/TitanSense | |
Type of product | Vice jaws |
Article number | 362420 160 | |
EAN / GTIN | 4250364400268 | |
Manufacturer number | 6921034022031 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of clamping jaws, smooth 160 mm |
||||
Jaw width b | 160.4 | |||
Jaw height h | 49.8 | |||
Jaw length l | 104 | |||
for jaw width | 160 | 160 | 160 | |
for type | 160 | |||
suitable for colour code | TC ;LC ;HD-Allmatic ;HD-HOLEX ;Basic ;HiPo ;NC8 ;Titan2/TitanSense | High press. vices | High press. vices | |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws |