{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 125 mm | |
Jaw width b | 12 mm | |
Jaw height h | 20 mm | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD-Spanner | |
Type of product | Vice jaws |
Article number | 362390 125 | |
EAN / GTIN | 4045197967893 | |
Manufacturer number | 362390 125 |