{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ u | 320 mm | |
v | 30 mm | |
Weight | 12 kg | |
Type of product | Swivel base |
Article number | 362260 125 | |
EAN / GTIN | 4250364401586 | |
Manufacturer number | 6921023000044 |
This article |
Recommendations |
|
---|---|---|
Swivel base 125 mm |
||
Shoulder length b | 270 | |
Weight | 12 | 10.8 |
Height | 28 | |
suitable for colour code | HD-HOLEX | |
v | 30 | |
⌀ u | 320 | |
Type of product | Swivel base | Swivel base |