{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 125 mm | |
Clamping range b I | 0 mm - 102 mm | |
Clamping range b II | 98 mm - 202 mm | |
Clamping force | 40 kN | |
Weight | 30 kg | |
Base body height c | 120 mm | |
Jaw height C | 40 mm | |
Support height G −0.05 | 78 mm | |
L4 | 507 mm - 709 mm | |
Colour code for suitable accessories | HD-Allmatic | |
Type of product | Machine vice |
Article number | 362250 125 | |
EAN / GTIN | 4250364400206 | |
Manufacturer number | 6921021000055 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High-pressure vice without swivel base 125 mm |
||
Jaw width | 125 | 125 |
Colour code for suitable accessories | HD-Allmatic | HD-HOLEX |
Weight | 30 | 25 |
Clamping force | 40 | 40 |
L4 | 507 ;709 | 489 ;694 |
Clamping range b I | 0 ;102 | 0 ;105 |
Type of product | Machine vice | Machine vice |