• The item cannot be ordered due to missing prices.

Modular vice 200/3 mm

Article no.: 362100 200/3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Gerardi 200
Jaw width A 200 mm
Weight 69 kg
Overall length L 595 mm
Clamping range b 300 mm
Base body height G 70 mm
Jaw height C 65 mm
Longitudinal tenon slot l 16 mm
Transverse tenon slot n 16 mm
maximum clamping force at 120 Nm 40 kN
Colour code for suitable accessories Gerardi 200
Type of product Machine vice

Identification numbers & Classifications

Article number 362100 200/3
EAN / GTIN 2050001719522
Manufacturer number 3.05.30000 ART. 1/300X200

Description

Version:

  • Simple mechanical actuation (up to 3.5 t).
  • Easy adjustment of jaw opening.
  • Machine vice with pull-down jaws.
  • Case-hardened HRC 60.
  • Parallelism 0.02 mm.

Supplied with:

Supplied with pull-down jaws, 1 workpiece backstop, 2 T-nuts No. 362160 size 16/16, 1 clamping wrench, 1 cross-bar wrench.

Note:

For other T-nuts see No. 362160.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart