• The item cannot be ordered due to missing prices.

Pair of parallel inserts (stepped face), for type: 125

Article no.: 361970 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Thickness l 3 mm
Height h 15 mm
suitable for colour code TC; LC; LC-GARANT; Titan; Titan2/TitanSense; Duo Plus; LCV125G; NC8
Type of product Parallel insert

Identification numbers & Classifications

Article number 361970 125
EAN / GTIN 4250364401081
Manufacturer number 6921485015031

Description

Application:

For clamping flat components and for drilling close to edges.

Material:

Hardened steel.

Suitable for:

For screw-fixing to the stepped face of No. 361400; 361420; 361440.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart