• The item cannot be ordered due to missing prices.

Top jaw smooth, Type: 125

Article no.: 361260 125
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
b1 125 mm
Height h1 27.1 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 361260 125
EAN / GTIN 4250364404518

Description

Version:

3.5 mm contact surface, 5 mm clamping height.

Suitable for:

TeleCentric 5-axis vice No. 361255

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart