• The item cannot be ordered due to missing prices.

Jaw 20 mm, for T-Rex / for Centro Gripp movable 125

Article no.: 361227 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 96 mm
Width b1 20 mm
c 12 mm
c1 39 mm
Jaw height h 50 mm
Height h1 45 mm
Height h2 14 mm
Jaw length l 62 mm
l1 4 mm
Clamping range S1 9 − 75 / 19 − 172 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification numbers & Classifications

Article number 361227 125
EAN / GTIN 4250364400763
Manufacturer number 6921884041041

Description

Application:

Clamping faces coated for high friction values, increased gripping power by a factor of at least 2
(typical hardness 80 HRC).

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart