• The item cannot be ordered due to missing prices.

Carrier jaw Uni-Gripp set, for T-Rex / Centro Gripp pivoting 125

Article no.: 361209 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 165 mm
c 12 mm
c1 35.5 mm
Jaw height h 20 mm
Jaw length l 79 mm
Clamping range maximum round 160 / 230 mm
Clamping range minimum round 100 / 100 mm
Clamping range maximum square 152 / 195 mm
Clamping range minimum square 0 / 0 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification numbers & Classifications

Article number 361209 125
EAN / GTIN 4250364401944
Manufacturer number 6921884072242

Description

Application:

Carrier jaws for holding the universal Gripp set No. 361345 size 125. Mobile pivoted jaws compensate non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart