• The item cannot be ordered due to missing prices.

Adapter plate 440

Article no.: 361170 440

Select article variation and quantity

for type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Version Zero-point clamping system
Length L 442 mm
Width B 342 mm
Height H 54.4 mm
Height H1 26 mm
Weight 34 kg
Number of ZC holes 10
suitable for colour code Xpent0
Type of product Adapter plate

Identification numbers & Classifications

Article number 361170 440
EAN / GTIN 4045197849373
Manufacturer number 361170 440

Description

Application:

For optimally fastening the 5-axis vice to a zero point clamping system with pitch 200 mm.

Suitable for:

5-axis vice set No. 361100 and base rails No. 361115.

Supplied with:

Includes clamping strip with socket-head screws

Optional extras:

Clamping stud No. 360025 size 18M16 and size 18M16/138.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart