• The item cannot be ordered due to missing prices.

Gripp 5/5 front jaw 125

Article no.: 361141 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 20 mm
Height h1 15 mm
Height h2 15 mm
Jaw length l 12 mm
Length l1 9 mm
Length l2 9 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361141 125
EAN / GTIN 4045197809476
Manufacturer number 361141 125

Description

Version:

3 mm contact face.
2 clamping steps with a height of 5 mm.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart