• The item cannot be ordered due to missing prices.

Gripp 3/3 front jaw 100

Article no.: 361140 100

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 20 mm
Height h1 17 mm
Height h2 17 mm
Jaw length l 12 mm
Length l1 9 mm
Length l2 9 mm
suitable for colour code Xpent0; Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361140 100
EAN / GTIN 4045197849151
Manufacturer number 361140 100

Description

Version:

3 mm contact face.
2 clamping steps with a height of 3 mm.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart