• The item cannot be ordered due to missing prices.

Vice base extension, for type: 125

Article no.: 360467 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
L 176 mm
Width B 126 mm
Height H 100 mm
Type of product Base body

Identification numbers & Classifications

Article number 360467 125
EAN / GTIN 4045197806581
Manufacturer number 360467 125

Description

Suitable for:

GARANT NC high pressure vice No. 360465.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart