{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 125 | |
Usable height N | 195 mm | |
Overall height | 220 mm | |
S axial spacing A | 125 mm | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; Duo; Duo Plus; T-Rex; Titan; Titan2/TitanSense; Basic; HD-Allmatic; Centro Gripp; LCV125G; NC8; HOLEX NC | |
Type of product | Component backstop |
Article number | 360435 125 | |
EAN / GTIN | 4045197812704 | |
Manufacturer number | 360435 125 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |