{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height N | 285 mm - 315 mm | |
Overall height | 350 mm - 380 mm | |
S axial spacing A | 80 mm - 110 mm | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; Duo; Duo Plus; T-Rex; Titan; Titan2/TitanSense; Basic; HD-Allmatic; Centro Gripp; LCV125G; NC8; HOLEX NC | |
Type of product | Component backstop |
Article number | 360432 300 | |
EAN / GTIN | 4062406640446 | |
Manufacturer number | 360432 300 |