{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height N | 145 mm | |
Overall height | 210 mm | |
S axial spacing A | 80 mm | |
Weight | 0.65 kg | |
suitable for colour code | TC; HiPo; LC; LC-GARANT; Duo; Duo Plus; T-Rex; Titan; Titan 2; Basic; HD-Allmatic; Centro Gripp; LCV125G; NC8; HOLEX NC | |
Type of product | Component backstop |
Article number | 360430 150 |