• The item cannot be ordered due to missing prices.

Centring vice, pneumatic 160/4

Article no.: 360180 160/4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 22.5 kN
Maximum compressed air supply 9 bar
Weight 22.2 kg
Jaw width A 104 mm
L 160 mm
B 160 mm
Height H 99.2 mm
Clamping range 8.5 mm
Dimension across diagonals 200 mm
suitable for colour code PCV 160
Type of product Machine vice

Identification numbers & Classifications

Article number 360180 160/4
EAN / GTIN 4062406198749
Manufacturer number 360180 160/4

Description

Version:

  • Adjustable stroke + 5 mm per end.
  • Clamping force steplessly adjustable up to 22.5 kN. Arithmetical sum = 45 kN.
  • Even if the compressed air supply fails, the centring vice maintains a slight (approx. 60 kg) pre-load, to ensure secure positioning of the workpiece, such as when a shuttle table is being used.
With base plate, for higher support torque and maximum stability.

Application:

For centralised clamping of components. Suitable for automated operation with 4-channel clamping pots, even with side connections.

Optional extras:

Range of jaws no. 360183 - 360187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart