• The item cannot be ordered due to missing prices.

Parallel clamping jaw, Jaw width: 120mm

Article no.: 360115 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Clamping force 10 kN; 20 kN; 30 kN; 40 kN
Torque 10 Nm; 20 Nm; 30 Nm; 40 Nm
max. stroke 4 mm
Clamping screw TX30
Shank screw AF1 4 mm
Type of product Vice jaws

Identification & Classification

Article number 360115 120
EAN / GTIN 4045197555427
Manufacturer number 360115 120
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Torque and clamping force are standard values and are only indicative reference points (material-dependent).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart