• The item cannot be ordered due to missing prices.

Parallel clamping jaw, Jaw width: 80mm

Article no.: 360085 80

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 80 mm
Clamping force 5 kN; 10 kN; 15 kN; 20 kN
Torque 5 Nm; 10 Nm; 15 Nm; 20 Nm
max. stroke 3.5 mm
T-bolt AF 5 mm
Shank screw AF1 4 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 360085 80
EAN / GTIN 4045197482426
Manufacturer number 360085 80

Description

Application:

Variable pitches can be achieved using crossed clamping rails.

Suitable for:

Clamping rail No. 360080.

Note:

For use with clamping rails from revision 3 onwards (see illustration). Attachment bar on multi-point clamping rails must not be wider than 5 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart