• The item cannot be ordered due to missing prices.

Centring mandrel 120/138

Article no.: 360027 120/138

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Shank ⌀ 25 mm
    Shaft length 50 mm
    Overall length 150 mm
    Type of product Centring mandrel

    Identification numbers & Classifications

    Article number 360027 120/138
    EAN / GTIN 4045197812810
    Manufacturer number 360027 120/138

    Description

    Version:

    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Application:

    Permits a quick approach to a point on the machine table and alignment of the clamping pot.

    Suitable for:

    Clamping pots size 120 and 138.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart