• The item cannot be ordered due to missing prices.

ZeroClamp cover plate for base plate 11355

Article no.: 360013 11355

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Type 11355
    Suitable for base plate No. 360012 Size 10008
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 360013 11355
    EAN / GTIN 4045197413895
    Manufacturer number 360013 11355

    Description

    Version:

    The cover plates are made of 1 mm stainless steel 1.4301 for covering the base units.
    (Surface protection + cover for location holes.)
    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart