• The item cannot be ordered due to missing prices.

ZeroClamp base plate, Type: 10077

Article no.: 360012 10077

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 10077
Clamping pot ⌀ 120 mm
Number of clamping pots 2
Width B 166 mm
Length A 416 mm
Height H 44 mm
Pitch S 200 mm
Type of product Baseplate

Identification numbers & Classifications

Article number 360012 10077
EAN / GTIN 4045197377005
Manufacturer number 360012 10077

Description

Version:

All bores for T-slot pitches of 63, 100, 125 mm.
Centre bore ⌀ 25 H7 to receive a centring set.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For vertical/horizontal machines.

Material:

Base plate of high-tensile aluminium, surface treated.
All components of the clamping pot of stainless or corrosion-resistant steel.

Optional extras:

Clamping stud No. 360025,
Connection block No. 360017 size 12808 / 12805.

Note:

Base plates with clamping pot dia. 138 mm are also available with self-locking clamping pots on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart