{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Shank ⌀ | 16 mm | |
Shaft length | 40 mm | |
Reading accuracy | 0.01 mm | |
Measuring accuracy | 0.01 mm | |
Displacement travel x, y, z respectively | 7 mm | |
free length contact point | 40 mm | |
Overall length (body and contact point) | 134 mm | |
Display ⌀ | 50 mm | |
Spare contact point | 359505 4 | |
Spare glass | 359510 | |
Type of product | Probes |
Article number | 359520 | |
EAN / GTIN | 4045197223302 | |
Manufacturer number | 359520 |