• The item cannot be ordered due to missing prices.

Engraving needle (1 piece), Point angle: 70°

Article no.: 358765 70

Select article variation and quantity

Point angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Point angle 70 degrees
For use on Plastic and soft materials
Type of product Engraving and marking needles

Identification numbers & Classifications

Article number 358765 70
EAN / GTIN 4045197442864
Manufacturer number 358765 70

Description

Version:

With brazed-on carbide tip 80 HRC.

Application:

The harder the material, the flatter the tip angle.

Downloads & documents

Compare with similar products

This article


Recommendations


Engraving needle (1 piece), Point angle: 70°

Engraving needle (1 piece), Point angle: 70°

suitable for 358740 358740 358740 358740
Point angle 70 degrees 100 degrees
For use on Plastic and soft materials Steel
Type of product Engraving and marking needles Engraving and marking needles Engraving and marking needles Engraving and marking needles Engraving and marking needles Engraving and marking needles

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart