{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
L1 | 35.2 mm | |
L | 87.7 mm | |
⌀ D1 | 0.5 mm | |
Shank ⌀ d | 20 mm | |
⌀ D | 16.5 mm | |
Type of product | Labelling tool |
Article number | 358725 20 | |
EAN / GTIN | 4067263550662 | |
Manufacturer number | 358725 20 |
This article |
Recommendations |
|
---|---|---|
Marker 20 mm |
||
⌀ D | 16.5 | |
⌀ D1 | 0.5 | 3 |
L | 87.7 | 73 |
L1 | 35.2 | |
Shank ⌀ d | 20 | 20 |
Type of product | Labelling tool | Labelling tool |