{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A | |
for arbor size | 63 mm | |
Type of product | Assembly aid |
Article number | 358697 63 | |
EAN / GTIN | 4045197708441 | |
Manufacturer number | 358697 63 |
This article |
Recommendations |
|
---|---|---|
Fitting aid 63 |
||
Adapter | HSK-A | SK, HSK |
for arbor size | 63 | |
Height | 66 | |
Material | Aluminium | |
Diameter | 126 | |
suitable for arbor | HSK 63 | |
Type of product | Assembly aid | Assembly aid |