{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Collar ⌀ | 40 mm | |
suitable for arbor | HSK 40; C4 | |
Type of product | Assembly aid |
Article number | 358695 40 | |
EAN / GTIN | 2050001707147 | |
Manufacturer number | 4980600 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Assembly jig with rollers 40 mm |
||||
Adapter | SK, HSK | SK | SK, BT | |
Width | 80 | 140 | ||
for arbor size | 40 | 40 | ||
Height | 60 | 167 | ||
Length | 80 | 253 | ||
suitable for arbor | HSK 40 ;C4 | SK 40 | ||
Type of product | Assembly aid | Assembly aid | Assembly aid | Assembly aid |