{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK, HSK | |
for arbor size | 50 mm | |
Length | 120 mm | |
Width | 100 mm | |
Height | 100 mm | |
suitable for arbor | SK 50 | |
Material | Aluminium | |
Type of product | Assembly aid |
Article number | 358680 50 | |
EAN / GTIN | 4045197153005 | |
Manufacturer number | 358680 50 |