{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for arbor size | 80 mm | |
Type of product | Toolholder |
Article number | 358625 80 | |
EAN / GTIN | 2050001791672 | |
Manufacturer number | P400139 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Toolholder for Tool Boy base unit PSC, for arbor size: 80 |
|||||
Width | 120 mm | 120 mm | 125 mm | ||
for arbor size | 80 mm | 80 mm | |||
Height | 25 mm | ||||
Length | 145 mm | 145 mm | 125 mm | ||
can be tilted | yes | ||||
Type of product | Toolholder | Toolholder | Toolholder | Toolholder | Guide rail |