• The item cannot be ordered due to missing prices.

Reducer with retraction SK/HSK, SK tool mounting / HSK reducer: 50/H63DI

Article no.: 354779 50/H63DI

Select article variation and quantity

SK tool mounting / HSK reducer Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steep taper basic arbor 50 mm
Reduced arbor size 63 mm
maximum torque 8 Nm
Chuck key Torx® TX20
Type of product Reducer

Identification numbers & Classifications

Article number 354779 50/H63DI
EAN / GTIN 4045197988935
Manufacturer number 354779 50/H63DI

Description

Note:

Further SK50 adapters on request:
  • VX3 – EWS article number: 19.SK50VX3
  • VX4 – EWS article number: 19.SK50VX4
  • V5 – EWS article number: 19.SK50V5

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart