• The item cannot be ordered due to missing prices.

Base cabinet for shrink-fit unit 1500 mm

Article no.: 354291 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 840 mm
Drawer/pull-out shelf load capacity 75 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Height 840 mm
Width 1,500 mm
Depth 700 mm
Type of product Sub-frame

Identification numbers & Classifications

Article number 354291 1500
EAN / GTIN 4062406294915
Manufacturer number 354291 1500

Description

Version:

  • Body with 3 drawers and one cupboard in RAL 7035 light grey and drawers RAL 7016 anthracite grey. (Storage space for the active cooler of the CU1 cooling unit).
  • Body of welded sheet steel, with bench top of Beolin, edges veneered with 3 mm thick graphite.

Note:

No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart