• The item cannot be ordered due to missing prices.

Semi-automatic drill drift, Type: 1-3

Article no.: 343850 1-3

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 318
for Morse tapers 1 - 3
Overall length 317 mm
Type of product Drill drift

Identification & Classification

Article number 343850 1-3
EAN / GTIN 4020772040222
Manufacturer number 40220
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Special steel, hardened and burnished. Handle red powder-coated with finger guard.
  • One-handed operation without impact tools (avoids damage to spindle).
  • Tools are released by a wedge effect.

Application:

For Morse taper tools to DIN 228 with tang.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart