• The item cannot be ordered due to missing prices.

Gear rim chuck Prima, Type: 8

Article no.: 342215 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 8
Clamping range 0.5 mm - 8 mm
External ⌀ 29.5 mm
Drill head length closed 57.5 mm
Drill chuck taper B 12
largest drill chuck taper ⌀ 12.065 mm
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342215 8
EAN / GTIN 4019208066974
Manufacturer number 245550

Description

Version:

Jaws are hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart