{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-1/2 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 42.4 mm | |
Drill head length open | 51 mm | |
Drill head length closed | 60.9 mm | |
Adapter | 9/16-20 in | |
maximum machine power | 1,100 W | |
Keyless locking mechanism | yes | |
Type of product | Drill chuck keyless |
Article number | 342204 13-9/16 | |
EAN / GTIN | 4019208450292 | |
Manufacturer number | 1322450 |