• The item cannot be ordered due to missing prices.

Drill chuck with keyless locking mechanism Extra RV Plastic version, Type: 13-3/8

Article no.: 342200 13-3/8

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 13-3/8
Clamping range 1.5 mm - 13 mm
External ⌀ 42.7 mm
Drill head length open 64.5 mm
Drill head length closed 72.4 mm
Adapter 3/8-24 in
maximum machine power 1,000 W
Keyless locking mechanism yes
Type of product Drill chuck keyless

Identification & Classification

Article number 342200 13-3/8
EAN / GTIN 4019208414980
Manufacturer number 1328315
Manufacturer Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

  • Keyless drill chuck with self-tightening keyless locking mechanism. No additional locking required (not even for impact drilling).
  • Very ergonomic, easy to use, hexagon flats for wrench assistance.
  • Good concentricity.
  • Through hole version for right-hand and left-hand operation(thread M5 or M6).

Equipped with start inhibit.
Chamfers made of carbide for wear reduction.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart