{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13/16 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 46 mm | |
Drill head length closed | 101.5 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341400 13/16 | |
EAN / GTIN | 4019208189826 | |
Manufacturer number | 871051 |