• The item cannot be ordered due to missing prices.

Jaws set, 3 pieces diamond coated 130

Article no.: 341160 130

Select article variation and quantity

for drill chuck size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for drill chuck size 130
    Length 29 mm
    Type of product Clamping jaws

    Identification numbers & Classifications

    Article number 341160 130
    EAN / GTIN 4250261514303
    Manufacturer number 1D6 0130 000 0

    Description

    Suitable for:

    Drill chuck No. 341050.

    Note:

    Drill chuck size 100 = clamping range 1 mm.
    Drill chuck size 130 = clamping range 13 mm.
    Drill chuck size 160 = clamping range 16 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart