{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper shank | 4 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 56 mm | |
L1 open | 90 mm | |
L1 closed | 103.5 mm | |
Type of product | Drill chuck keyless |
Article number | 341125 4 | |
EAN / GTIN | 4250261511074 | |
Manufacturer number | 100 0160 MK4 0 |
This article |
Recommendations |
|
---|---|---|
Self-tightening high-performance drill chuck with MT shank, MT shank: 4 |
||
External ⌀ | 56 mm | 50 mm |
L1 open | 90 mm | 86.5 mm |
L1 closed | 103.5 mm | 99 mm |
Clamping range | 3 mm - 16 mm | 1 mm - 13 mm |
Type of product | Drill chuck keyless | Drill chuck keyless |