{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 130 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 50 mm | |
Drill head length open | 91 mm | |
Drill head length closed | 103 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341050 130 | |
EAN / GTIN | 4045197191564 | |
Manufacturer number | 341050 130 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck with diamond-coated jaws 130 |
||
Drill chuck taper | B 16 | B 16 |
Drill head length open | 91 | 90.5 |
Drill head length closed | 103 | 103 |
largest drill chuck taper ⌀ | 15.733 | 15.733 |
Clamping range | 1 ;13 | 1 ;13 |
Type | 130 | 130 |
Type of product | Drill chuck keyless | Drill chuck keyless |