{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M8 | |
for thread nominal ⌀ d1 DIN 374/376 | M11 | |
for thread shank ⌀ d2 | 8 mm | |
for square K1 | 6.2 mm | |
for clamping length l1 | 30 mm | |
Extension ⌀ D3 | 8 mm | |
Extension ⌀ D4 | 13 mm | |
Extension K2 | 6.2 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338450 6 | |
EAN / GTIN | 4045197603548 | |
Manufacturer number | 338450 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with internal cooling 6 |
||||
for thread nominal ⌀ d1 DIN 371 | M8 | M8 | M8 | M8 |
for thread nominal ⌀ d1 DIN 374/376 | M11 | M11 | M11 | M11 |
Extension ⌀ D3 | 8 | 8 | 8 | 12 |
Extension K2 | 6.2 | 6.2 | 6.2 | 9 |
Extension L3 | 130 | 130 | 130 | 145 |
for thread shank ⌀ d2 | 8 | 8 | 8 | 8 |
Type of product | Extension | Extension | Extension | Extension |