• The item cannot be ordered due to missing prices.

Tap extension with through-coolant 4

Article no.: 338435 4
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 371 M4,5 − M6
for thread nominal ⌀ d1 DIN 374/376 M8
for thread shank ⌀ d2 6 mm
for square K1 4.9 mm
for clamping length l1 26 mm
Extension ⌀ D3 7 mm
Extension ⌀ D4 12.1 mm
Extension K2 5.5 mm
Extension L2 60 mm
Extension L3 130 mm
Through-coolant yes
Type of product Extension

Identification numbers & Classifications

Article number 338435 4
EAN / GTIN 4067263110316
Manufacturer number 338435 4

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is provided by the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

With internal coolant supply.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart