• The item cannot be ordered due to missing prices.

Tap extension with HB flat, Type: 7L

Article no.: 338420 7L
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 371 M9
for thread nominal ⌀ d1 DIN 374/376 M12
for thread shank ⌀ d2 9 mm
Extension ⌀ D3 10 mm
Extension K2 8 mm
Extension L2 80 mm
Extension L3 230 mm
Type of product Extension

Identification numbers & Classifications

Article number 338420 7L
EAN / GTIN 4045197812414
Manufacturer number 338420 7L

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is transmitted via the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

h6 shank with Weldon flat for use in Weldon/shrink-fit chucks or hydraulic chucks.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart