{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M2 – M2.6 | |
for thread nominal ⌀ d1 DIN 374/376 | M4 | |
for thread shank ⌀ d2 | 2.8 mm | |
for square K1 | 2.1 mm | |
for clamping length l1 | 22 mm | |
Extension ⌀ D3 | 6 mm | |
Extension ⌀ D4 | 6.1 mm | |
Extension K2 | 4.9 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number |
338405 1
Copy |
|
EAN / GTIN |
4067263108115
Copy |
|
Manufacturer number |
338405 1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |