{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | Shank ⌀ 25 mm | |
Arbor standard | DIN 1835 B, E | |
Through-coolant | yes, with max. 50 bar | |
Length compensation by compression | 0.5 mm | |
Length compensation by tension | 0.5 mm | |
External ⌀ D | 45 mm | |
Internal ⌀ D1 | 42 mm | |
Overhang dimension A | 110 mm | |
Type of product | Tapping head |
Article number | 338198 25 | |
EAN / GTIN | 4062406522612 | |
Manufacturer number | 338198 25 |