• The item cannot be ordered due to missing prices.

Tapping collet for tapping head MLA, for ER collet size: 11

Article no.: 338120 11

Select article variation and quantity

for ER collet size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11 mm
for cutting range M1 − M5
Overhang L 17 mm
External ⌀ D 19 mm
Clamping range ⌀ D1 2 mm - 6 mm
⌀ d 20 mm
Spare GARANT high-speed clamping nut No. 309610 11
maximum tightening torque 20 Nm
Type of product Quick-change collet

Identification & Classification

Article number 338120 11
EAN / GTIN 4062406111984
Manufacturer number 338120 11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

MLA quick-change tapping heads with minimum length adjustment No. 338100338121.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart