{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Through-coolant | yes, with max. 50 bar | |
Length compensation by compression | 0.2 mm | |
Length compensation by tension | 1 mm | |
External ⌀ D | 60 mm | |
Internal ⌀ D1 | 32 mm | |
Overhang dimension A | 74 mm | |
suitable for ER size | 25 | |
Shape | AD | |
Type of product | Tapping head |
Article number | 338105 M6-20 | |
EAN / GTIN | 4045197422934 | |
Manufacturer number | 338105 M6-20 |