• The item cannot be ordered due to missing prices.

Quick-change chuck, Bore ⌀ D1 / mounting shank (mm / MT): 34MK3

Article no.: 336800 34MK3

Select article variation and quantity

Bore ⌀ D1 / mounting shank (mm / MT) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 34 mm
Shank MK3
Chuck outside ⌀ D 61 mm
Overall length 176 mm
Length from the machine spindle 82.5 mm
Type of product Quick-change chuck

Identification numbers & Classifications

Article number 336800 34MK3
EAN / GTIN 4045197310453
Manufacturer number 3100300

Description

Version:

When the ring is moved down, the steel balls snap back into place in the sleeve.

Application:

For quick change of subsequent tools.

Optional extras:

Drill sleeves No. 336820.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart