• The item cannot be ordered due to missing prices.

Weldon element with compensation, long, For nominal ⌀ d: 11mm

Article no.: 335725 11

Select article variation and quantity

For nominal ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 20 mm
Overhang A 152 mm
Adjustment travel V 10 mm
Clamping range d 11 mm
Overall length L 150 mm
Type of product Tapping head

Identification numbers & Classifications

Article number 335725 11
EAN / GTIN 4045197801562
Manufacturer number 335725 11

Description

Version:

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
Tensile/compression compensation each of 0.2 mm by means of compensation element. Clamping of the Weldon element either by means of the drive flats or the compensation element.

Advantage:

  • Attractively priced solution.
  • Sturdy, slim version.
  • Variation in the clamping and overhang lengths.

Application:

To take taps and others in a Weldon arbor.

Optional extras:

Compensation element No. 335730.

Note:

Minimum compensation function only in combination with No. 300415 and 335730. The standard Weldon chuck permits only rigid clamping, see No. 335740.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart