{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for tap shank ⌀ | 9 mm | |
Tapping range | M6 − 20 | |
Connection length L | 63 mm | |
⌀ e | 34.5 mm | |
Shank square | 7 mm | |
Type of product | Extension |
Article number | 335648 9 | |
EAN / GTIN | 4045197565709 | |
Manufacturer number | 335648 9 |