• The item cannot be ordered due to missing prices.

Quick-change tapping chuck, HSK-A 63, Tapping range: M3-12

Article no.: 334652 M3-12

Select article variation and quantity

Tapping range Unit price incl. VAT

Availability

  • Arbor standard: DIN 69893; ISO 12164-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Length compensation by compression 7.5 mm
Length compensation by tension 7.5 mm
External ⌀ D 41 mm
Internal ⌀ D1 19 mm
Overhang dimension A 72 mm
Type of product Tapping head

Identification & Classification

Article number 334652 M3-12
EAN / GTIN 4045197488541
Manufacturer number 334652 M3-12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

With ball bearing-mounted sleeve for smooth no−play length compensation.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Socket No. 309890.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart